MARINTEC Type-C Voltage/Current Checker

Sebelum PPN:
Rp629.900
Spesifikasi
Display0.96-inch IPS color LCD
FunctionBidirectional measurement / Screen rotation / Data reset / Power direction indicator
Main Unit Size (mm)55x26x11
Mass (g)15
Measurement Voltage (V)4/30/2026
Measuring Range[Capacity] 0-999999mWh [Time] 0-99 hours
Measuring Temperature (°C)0-80
Operating Temperature Range (°C)0-50
Power (W)0-150
Power SupplyUSB Type-C power supply
Resistance Measurement1-9999.9Ω
ResolutionVoltage 0.002V / Current 0.002A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Visualizing the charging status of USB Type-C
A multi-functional tester that allows you to see voltage, current, and power at a glance. Ideal for charging measurement, power management, device verification, and more.
Instantly check the status of USB Type-C devices. Real-time display of voltage, current, and power. Supports bidirectional measurement, automatically detects the direction of current flow, and accurately displays multiple data such as voltage, current, power, power-on time, cumulative current, and temperature. Features a highly visible 0.96-inch IPS color LCD that is easy to view from any angle. Pocket-sized for easy portability. Includes a screen rotation function. Easy operation with one-button screen switching and reset.
USB Type-C powered
1-year warranty
*The Type-C output interface must be connected to a fast-charging device before the display lights up.
*If you cannot press the button, try gently moving it back and forth while pressing it.
*Specifications and appearance are subject to change without notice due to improvements.
*The color of the photo may differ from the actual color. Please be aware of this beforehand.

Ulasan Produk

Tidak ada ulasan