MCP Three phase AC power supply

Sebelum PPN:
Rp14.999.900
Spesifikasi
CoefficientOutput distortion: ≤3%
Current (A)Output maximum effective value: 3x2
Dimensions, Width W x Height H x Depth D (mm)Approximately 210x80x230
DisplayFrequency: 3 digit LED
Display Accuracy0.01
Display Resolution1Hz
Input220V ± 10% single phase AC
Mass (kg)About 2.5
Output Frequency25Hz~125Hz
Output TerminalThree phase AC+N+GND
Output Waveformsine wave
Output phase difference120°± 5°
Voltage (V)Output effective value: 3x12±025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
.Three-phase AC power supply
Frequency adjustable
Sine wave, low distortion.
Safe voltage output 12V
.Overcurrent protection
Double insulation
LED frequency display
For electrical and electronic learning

Ulasan Produk

Tidak ada ulasan