Fujifilm Thermo Scale

Sebelum PPN:
Rp2.999.900 - Rp7.999.900
Spesifikasi
Discoloration Temperature (°C)150~210
Operating Temperature Range (°C)150~210
Supporting MediumPEN
Thickness (mm)0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A film that can make accurate judgments over a wide range of heat, using technology that changes the color intensity and hue according to the amount of heat.
Heat distribution during pressing, rolling, laminating and in a drying oven.
* Color development also changes depending on the material and thermal characteristics of the member facing the heat source, contact pressure, wind flow, etc.

Ulasan Produk

Tidak ada ulasan