LINXAS Thermo Checker OD

Sebelum PPN:
Rp33.999.900
Spesifikasi
Alarm Temperature Setting Range (°C)37.3
Camera specifications2 million pixels
Dimensions (mm)227x120x30
Mass (kg)2
Monitor8 inch + high resolution monitor
Part NumberTM-0003
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpeedIdentification speed: <300MS
Viewing AngleVertical 60 ° Horizontal 85 ° Diagonal 90 °

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Six lenses block strong light and wind. The infrared sensor is equipped with six lenses to block direct sunlight, strong wind, rain, and moisture. It can be used in low temperatures down to -20°C, high temperatures up to 50°C, or outdoors. AI automatically performs facial recognition and instantly measures the temperature in front of the object. After automatically measuring the object's temperature, it provides automated voice guidance indicating whether the temperature is normal or abnormal.
Indoor/outdoor temperature measuring device
* This instrument is a product that measures the front temperature. Not for medical use.

Ulasan Produk

Tidak ada ulasan