ROTRONIC Temperature data logger

Sebelum PPN:
Rp17.999.900
Spesifikasi
Accuracy (°C)±0.5('-30~70)
Alarm[Type] Invalid, single value or cumulative value [Range] -20 to -10°C, -10 to 0°C, 2 to 8°C, 0 to 15°C, 0 to 25°C, 15 to 25°C, values can be freely selected
BatteryCR2032 (not replaceable)
Communication InterfaceUSB
Delay Time[Start] 0.5/5/10/30/60/90/120 minutes
Display Resolution0.1°C
Function[Marking] Marking up to 8 points during transport.
Logging[Intervals] 0.5/5/10/30/60/90/120 min
Mass (g)≒10
OSWindows
OperationStart/Stop button, Mark button
Protection ClassIP65(whenplacedinplasticbag)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Retention period (year)1
Storage Capacity8192datapoints
Suitable ForGxP, EN12830, FDA21CFRPart11 and GAMP5
Type[Logger] Used once

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable temperature data logger
Feature
Specification
[Measurement parameter] Temperature

Ulasan Produk

Tidak ada ulasan