KRONE Temperature / Humidity / CO2 Transmitter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy[Temperature] ± 0.3 ° K + 2.5% FS, [Humidity] ± 2% + 2% FS, [CO2] 0-2000 ppm : ± 60 ppm ± 2% FS, 0-5000 ppm : ± 150 ppm ± 2% FS
Case MaterialABS,Colour RAL 9010
Correction FunctionIncluded
Dimensions (mm)87.5x87.5x30
Measuring Range[Temperature] 0 ... 50 °C, [Humidity] 0 ... 100%, [CO2] 0 ... 2000 ppm 0 ... 5000 ppm (set by jumper pin)
Operating Ambient Temperature (°C)0~50
Operating Humidity (%)0~98
Output0-10VDC
Power Supply12-24 VAC/DC
Protection ClassIP30
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RCD 010 THD displays the measured values of carbon dioxide (CO2), humidity (rH), and temperature (T) on an easy-to-read color LCD display.
Moreover, since the analog signal (0-10V) can be output for each parameter, it can be connected to the DDC / PLC controller, BAS, BMS, BEMS, etc.
Ideal for air conditioning, ventilation control, and environmental measurement in clean rooms, houses, offices, hotels, technical rooms, conference rooms, convention centers, etc.
It meets the standards of the "Guidelines for Selection of Carbon Dioxide Concentration Measuring Instruments" set by the Ministry of Economy, Trade and Industry.
Air conditioning / ventilation control and environmental monitoring of houses, offices, hotels, technical rooms, conference rooms, etc.
* Be sure to read the instruction manual carefully before use.

Ulasan Produk

Tidak ada ulasan