Kowa Optronics Spotting scope tilt type (20-60x zoom) with eyepiece

Sebelum PPN:
Rp23.999.900
Spesifikasi
Brightness9.0~1.0
Eye Relief (mm)16.5~16.0
Field of view at 1000m (m)33.2~17.5
Magnification (times)20~60
Mass (g)735
Minimum Focusing Distance6m
Objective Lens Effective Diameter (mm)60
Overall Length (mm)299
ROHS Directive (Corresponding to 10 Substances)Correspondence
Visibility(Real field of view) 1.9-1.0 °
WaterproofEyepiece (only when attached to the scope)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very compact with a total length of only 299 mm. The body is made of reinforced plastic and weighs 735g, making it extremely lightweight.
Uses an objective lens with a diameter of 60 mm. Clear view due to full multi-coating.
It has a completely waterproof structure that is not affected by the weather. In addition, the inside of the lens is filled with dry nitrogen gas to prevent fogging inside the lens. * Cannot be used underwater.
In combination with a smartphone, you can easily and enjoyably observe, shoot, and share.
Excellent operability in pursuit of ease of use.
Feature
Specification
Aiming, focus knob, dustproof glass, sliding hood, bayonet mount

Ulasan Produk

Tidak ada ulasan