Kyohritsu Electronic Industry Sound pressure level relay

Sebelum PPN:
Rp939.900
Spesifikasi
Board dimensions (width W x depth D x height H) (mm)70x55x12
Display(Sound pressure level) LED 10 points
Operating Current (mA)(No sound) 8, (Maximum) 60
Power Supply Voltage (V)5(4.5~6)
Suitable ForSerial cable: KP-232R-3V3 (6-pin 3.3V product)
Timer settingAll 32 types [Off timer 30 types (approx. 0.5 to 600 seconds) hold]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a "sound pressure level relay" that measures the loudness of the input sound and turns on the relay when it reaches a certain level. You can control external devices triggered by voice. Equipped with 10 sound pressure level display LEDs, it can also be used as a level meter. There are two audio inputs, and the input can be switched between the built-in microphone mounted on the board and the external dynamic microphone (sold separately). It also supports external operations using serial signals.
Feature
Specification
Peak hold display time: 0 to approx. 9.9 seconds can be set, relay output: 1 circuit, 2 contacts (rated DC24V 1A, AC125V 0.5A)

Ulasan Produk

Tidak ada ulasan