BIGMAN Soft chalk 5.0 refill

Sebelum PPN:
Rp93.900
Spesifikasi
Core Diameter (mm)5
Dimensions (mm)90x5x5
Distance of Hook Centers (mm)90
Heat Resistance Temperature (°C)65
Mass (g)2
Quantity3 pieces
TypeAqueous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-based chalk lip type for a soft writing feel.
After writing on a blackboard or glass surface, you can wipe it off with water.
Refills for architectural chalk. For marking at construction sites.
*Please use the special refill.
*If left in an environment above 65°C, the core may deform.
*Please do not use it for any purpose other than writing.
*Please keep out of reach of children.
*It may not disappear on materials with rough edges.

Ulasan Produk

Tidak ada ulasan