SHOEI SL-T Titanium 2m specification

Sebelum PPN:
Rp57.999.900
Spesifikasi
Length (mm)2000
Material (Electrode)titanium
Number of Electrodes5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an electrode type water level gauge. It has excellent cost and durability and can be installed in various places. You can use it according to the system specifications. Since it uses a titanium electrode rod, it can also be used for highly corrosive water quality. The electrode rod is 2m x 5 and can be cut according to the site.
Water level measurement

Ulasan Produk

Tidak ada ulasan