GW INSTEK Safety Standard Tester

Sebelum PPN:
Rp119.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)380 x 148 x 492 (including protrusions)
Display7 inch color LCD
InterfaceUSB host (memory / barcode reader), USB device (virtual COM), RS-232C, GP-IB (option), LAN (option), external control
Mass (kg)About 11
Memory100 blocks (MANU), 100 blocks (AUTO)
Power Consumption (VA)1000
Power Input (V)AC100~240±10%( 50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Test ItemsACW/DCW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ACW/DCW compatible with safety testing standards worldwide. Output voltage, RAMP function (rise/fall time control), sweep function (graph display), statistical judgment function. Up to 100 test conditions can be stored in memory (MANU mode). Up to 100 programs can be stored in memory, specifying 10 tests sequentially from the MANU mode memory (AUTO mode). Safety measures include interlock function, zero-crossing function, open/short check, and arc detection. External start/stop input and judgment output allow for integration with automated machines. Complies with IEC (EN) 61010-2-034:2017.
*AC100V input, domestic specifications.
Warning
Calibration certificate and traceability diagram included

Ulasan Produk

Tidak ada ulasan