OGA ELECTRIC Rice and wheat moisture meter (Alat Ukur Kelembapan Beras Dan Gandum)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number67-2508-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moisturizer digital rice and wheat moisture meter is a new-generation moisture meter that utilizes the latest microcontroller technology to pursue both high precision and excellent operability.
Each unit is meticulously adjusted based on data accumulated over many years, ensuring complete peace of mind when shipped.
To prevent excessive moisture or excessive dryness, we highly recommend keeping a Moistar on hand.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Measurement objects: brown rice, unhulled rice, polished rice, barley, wheat, and naked barley*Measurement range: brown rice 9.1%~40.0%/unhulled rice 8.7%~40.0%/polished rice 9.8%~20.0%/barley 8.0%~34.3%/wheat 8.6%~35.0%/naked barley 8.4%~34.7%*Display resolution: 0.1% (however, 1% increments for values above 30%)*Measurement accuracy: ±0.5% (10%~20%)*Usable temperature range: 5~40°C (excluding condensation)*Display method: large LCD digital method*Conversion method: direct reading by microcomputer*Temperature compensation: automatic compensation*Batteries: 4 x 1.5V (AA)

Ulasan Produk

Tidak ada ulasan