OHAUS Printer

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number61-5079-69
Dimensions, Width W x Depth D x Height H (mm)140x205x73
Height (mm)73
Length (mm)205
Mass (g)Approx. 740 (roll paper)
Width (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact printer that can be connected to Ohaus balances, platform scales, and moisture meters. Explorer Adventure can be printed in Japanese (others can only be printed in English). Equipped with zero setting / tare setting function. Equipped with a statistical function (excluding Scout Pro / TA series). Equipped with a real-time clock function. Easy to set up with the included software. Light-resistant and temperature-changeable printing enables long-term storage after printing

Ulasan Produk

Tidak ada ulasan