White Electric Precision dial-type variable resistor

Sebelum PPN:
Rp83.999.900
Spesifikasi
Accuracy (%)[By Range] [100Ω/1kΩ/10kΩ/100kΩ] 0.05 [1MΩ] 0.1 [10MΩ] 0.2
Dimensions (mm)340x165x150
Mass (kg)2.5
Operating Temperature Range (°C)20±10
Range100Ωx10, 1KΩx10, 10KΩx10, 100KΩx10, 1MΩx10, 10MΩx10
Rating (A)[By Range] [100Ω] 0.06A [1kΩ] 0.02A [10kΩ] 0.003A [100kΩ] 0.001A [1MΩ/10MΩ] 300V
Storage Environment20°C±15°C/20%~80% (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used as a precisely variable impedance element or bridge element in AC and DC circuits in research institutions and industrial fields.
It is also suitable for calibrating measuring instruments such as medium-to-high resistance bridges and medium-to-low insulation resistance meters.

Ulasan Produk

Tidak ada ulasan