White Electric Precision dial-type variable resistor

Sebelum PPN:
Rp45.999.900
Spesifikasi
Accuracy (%)[By Range] [0.01Ω] 5 [0.1Ω] 1 [1Ω] 0.2 [10Ω] 0.05 [100Ω/1kΩ/10kΩ] 0.01
Dimensions (mm)310x230x160
Mass (kg)2.2
Operating Temperature Range (°C)20±10
Range0.01Ωx10, 0.1Ωx10, 1Ωx10, 10Ωx10, 100Ωx10, 1KΩx10, 10KΩx10
Rating (A)[By range] [0.01Ω/0.1Ω] 0.5A [1Ω] 0.3A [10Ω] 0.1A [100Ω] 0.03A [1kΩ] 0.01A [10kΩ] 0.003A
Storage Environment20°C±15°C/20%~80% (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for precise measurements of low to medium resistance, and for DC measurements and DC circuit experiments in factories, schools, and research institutions.
It can be used for calibrating bridges, resistance meters, and multimeters.

Ulasan Produk

Tidak ada ulasan