NARIKA Polarizing Microscope Panthera E2 Polarizing Set

Sebelum PPN:
Rp55.999.900
Spesifikasi
Measuring Range-1 to +3V (1 division = 0.1), -5 to +15V (1 division = 0.5), -100 to +300V (1 division = 10)
Number of terminalsInput terminals: 4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range3
Rating+(DC)3V/15V/300V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A biological microscope capable of simple polarization observation: By combining a biological microscope with an analyzer/polarizer, simple polarization observation is possible.
Equipped with UC PLAN objective lenses: Featuring ultra-contrast plan objective lenses with superior contrast performance and 20mm field-of-view eyepieces, these binoculars allow for bright observation.
*This product was developed for educational purposes. We cannot guarantee its performance for use outside of this purpose.

Ulasan Produk

Tidak ada ulasan