NARIKA Polarization magnifier (Polastar)

Sebelum PPN:
Rp2.699.900
Spesifikasi
LensMagnifying lens: 30 x, achromatic lens (3 achromats configuration), effective diameter 8mm
Lens Barrel Diameter (mm)40
Lens Barrel Length (mm)85
TypePOK-I (direct view type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a combination of two polarizing plates and a lens, you can easily observe the pleochroism and interference colors of mineral preparations.
The analyzer is a detachable lever, and a comparative speculum can be performed in the state of parallel Nicole and cross Nicole.
Feature
Specification
Analyzer: Lever detachable type, use of glass polarizing filter / Polarizer: 360 ° rotation type

Ulasan Produk

Tidak ada ulasan