RION Pocketable Vibrometers

Sebelum PPN:
Rp34.999.900 - Rp44.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pocket-sized, ultra-compact vibration meter weighing just 250g, with the pickup and main unit integrated. Designed with maximum consideration for operability and functionality as a vibration meter for on-site use. Suitable for a wide range of applications including maintenance and upkeep of industrial machinery and equipment, product development design, and on-site quality control. Uses a piezoelectric velocity pickup that covers a wide vibration range simply by pressing the vibration detection part against the surface. Capable of measuring from unbalance and misalignment (low frequency range) to bearing vibration (high frequency range). Capable of measuring acceleration (m/ s2 Peak), velocity (mm/sRMS), and displacement (mmP-P). Wide-range design eliminates the need to switch measurement ranges. Measurement values can be held for easy reading. Automatic power shut-off system without a power switch. Complies with ISO2954 vibration civil meter standard.
Warning
Includes manufacturer-issued calibration certificate

Ulasan Produk

Tidak ada ulasan