Sebelum PPN:
Rp21.999.900
Spesifikasi
Angle of View(HxV)37x28
Frame Rate25Hz
Measurement Temperature Range (°C)-20~400
Measuring Accuracy±2 degrees / ±2%
ModeImage: 4 types
PaletteColors: 5 types
Wi-Fi802.11b/g/n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative macro mode High image quality Portable pocket-sized design Robust and durable
3.5 inch LED touch screen
4 image modes and 7 color palettes Quickly troubleshoot with on-camera recording High-speed communication Multiple level and span modes
Feature
Specification
*Pixel pitch: 12μm *Temperature resolution: <40mK *Visible camera: 8MP *Thermal image resolution: 192x144

Ulasan Produk

Tidak ada ulasan