TC Pin gauge loose (minus eye type)

Sebelum PPN:
Rp259.900
Spesifikasi
Accuracy (µm)-2~5
Gauge Length (mm)50
Hardness HRC58 or more
MaterialSUJ-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It will be a pin gauge loose. You can easily replenish the set and measure only the required size if you need it.
Since it is manufactured with a tolerance of minus 2 to 5 μm, it can be used for multiple purposes as an inspection tool.

Ulasan Produk

Tidak ada ulasan