BROADWATCH night vision

Sebelum PPN:
Rp1.699.900
Spesifikasi
Battery Capacity (mAh)3800
Height (mm)60
LCD specifications1.6 inches
Length (mm)50
Magnification (times)5
Mass (g)205
Playback FunctionsYes
Power Input (DC-V)5/1A (USB power supply)
ResolutionPhoto: 10MP Video: 1080P
Waterproof Protection GradeIP54 equivalent
Width (mm)160
Zoom5x (digital zoom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infrared irradiation enables shooting even at night. Both photos and videos can be saved on a memory card. Zoom up to 5x.
Suspicious person monitoring, night bird watching, night vermin monitoring
* Please read the instruction manual carefully and use it correctly.

Ulasan Produk

Tidak ada ulasan