Navis (As One) NAVIS Plano Lens Biological Microscope N-236-LED Monocular

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number8-5816-01
Cable Length (m)About 1.65
Eyepiece10x(WF10x)
FilterBlue (DIA32mm, 1.3mm thickness) x 1
Focus AdjustmentSingle axis coarse / fine movement method
LightingLED light daylight color (transmission from the base)
Objective Lens4x.10x.40x(S).100x(S)oil
Overall Magnification40x~1000x
Power SupplyAC85~265V 50/60Hz
SizeApprox. 250 x 175 x 360mm
Stage Dimensions (mm)125 x 115mm (mechanical stage)
TypeMonocular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using a plano objective lens, chromatic aberration is reduced and the flat focus performance in the field of view is 95% or more.
Since the lens barrel rotates 360 °, you can also observe from the front.
A Koehler flat light source is used to minimize stray light for high contrast and high resolution observation.
Equipped with a mechanical stage as standard equipment.

Ulasan Produk

Tidak ada ulasan