Meiji Techno Monitor-integrated full HD C-mount camera

Sebelum PPN:
Rp37.999.900
Spesifikasi
Exposure ModeAuto setting, manual setting / 0.001 seconds to 2 seconds
Frame Rate15fps (1920x1080)
Image SensorType: 1/2.5-inch color CMOS Model: onsemi MT9P001I12STC
Input TerminalHDMI
LCD PanelIPS-Pro, 11.6 inch
Pixel Pitch0.1338mm
Recording MediaSD/SDHC card (up to 8GB)
Resolution1920x1080(aspect ratio 16:9)
Video OutputHDMI (monitor connection) USB2.0 (computer connection)
White balanceAuto setting (with lock function)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes the HD1000-LITE and a MONITOR-HD small LCD monitor.
Feature
Specification
*Mouse operation functions: still image shooting, video shooting, camera settings (exposure, white balance, image adjustment), left/right/up/down inversion, enlargement, reduction, trimming, two-screen comparison, album display*Live video: full HD (1920 x 1080)*Video shooting: 1080p / 15fps (AVI format)*Image adjustment: gain, gamma, saturation, contrast*Still image shooting: approx. 5 megapixels (2592 x 1944)

Ulasan Produk

Tidak ada ulasan