3R Solution Industrial endoscope with 3D measurement function GAZE02
#Grup produk P116982571
Spesifikasi
| Battery | 7.4V 7000mAh |
|---|---|
| Cable Length (m) | Camera enabled: 2.0 |
| Dimensions (mm) | (approx.) 300x220x59 |
| Dust / Water Protection | IP68 equivalent |
| Image Sensor | 1/9 CMOS |
| Input Current (A) | 1 |
| Input Voltage (V) | 12 |
| Light Source | Optical fiber |
| Mass (g) | 2.2 ※1 |
| Number of pixels | Camera: 920,000 pixels |
| Operating Ambient Temperature (°C) | -15 to 50 (main unit) / -25 to 80 (monitor) |
| Recharging Time (hour) | (About) 5 |
| Recording Media | microSD card (up to 512GB) |
| Resolution | Monitor: 1920x1080 |
| Set Contents | 3D Industrial Endoscope Main Unit Dedicated AC Adapter<br> HDMI Cable Strap Mouse<br> SD card case instruction manual |
| Still image size | 720x480/768x576/1280x720/1920x1080 |
| Usage Time (hour) | (About) 2 |
| Video Size | 1280x720 |
| Viewing Angle | (approx.) 100° |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Non-destructive testing is essential for inspecting objects such as aircraft gas turbines, rockets, and automobile engines, where even minor damage can lead to serious incidents.
This product features a dual-lens camera for 3D measurement, allowing for three-dimensional confirmation of scratch depth and shape, as well as a large 10.1-inch monitor that clearly displays even minute scratches, supporting thorough inspections. It also offers intuitive operation via a joystick and touch panel, providing high performance necessary for practical work while keeping the price down.
We have kept costs down and made it easy to implement.
This product features a dual-lens camera for 3D measurement, allowing for three-dimensional confirmation of scratch depth and shape, as well as a large 10.1-inch monitor that clearly displays even minute scratches, supporting thorough inspections. It also offers intuitive operation via a joystick and touch panel, providing high performance necessary for practical work while keeping the price down.
We have kept costs down and made it easy to implement.
Feature
SpecificationCamera range of motion (approx.): 180° *2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
