White Electric high temperature thermometer

Sebelum PPN:
Rp569.900
Spesifikasi
Accuracy (°C)±0.3
Dimensions (mm)Display: 35x18
Display Updating Rate4 times / sec
Included AccessoriesK-type thermocouple, connecting cable
Letter ColorDisplay: Red
Main Unit Dimensions (mm)48x29x23
Measuring Range (°C)-30~800
Mounting Hole Dimensions (mm)45.5x26
Power Input (V)DC12
Temperature Measuring ProbeK-type thermocouple (M6 screw)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The temperature measurement probe is a K-type thermocouple probe equipped with reverse connection protection and capable of measuring temperatures up to 800 degrees Celsius.

Ulasan Produk

Tidak ada ulasan