INTEC GRS Small Precision Thermohygrometer Made in Japan GRS104 Series

Sebelum PPN:
Rp429.900
Spesifikasi
AS ONE Part Number65-6910-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's highest standard thermohygrometer.
This is a small precision thermohygrometer that has earned the trust of museums and musicians around the world.
The temperature and humidity of the sensor part are also finely adjusted by hand in Japan.
Feature
Specification
*Size: (approx.) 28mm x width 48mm x 14mm *Weight: (approx.) 15g *Material: Body/ABS, surface/acrylic *Measurement range (humidity): 0 to 100°C *Measurement range (temperature): -30 °C~50°C*Display resolution: 1 memory 2°C 2%

Ulasan Produk

Tidak ada ulasan