Spesifikasi
| Accuracy (mm/m) | Vertical/Horizontal: ±1/5 |
|---|---|
| Dust / Water Protection | IP54 |
| Laser Class | class 2 |
| Light Source (nm) | Green visible semiconductor laser/520 |
| Line Width (mm) | 1.5/5m |
| Operating Time | Full irradiation time/approx. 4 hours |
| Right angle accuracy | 90 0.1 |
| Type | 16 lines |
| Where to Use | Indoor Outdoor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Can be used in various situations!
4 x 360° Green Laser Marker Equipped with 16 green lines on 2 horizontal planes 360° and 2 vertical planes 360°, and can be used near walls at a distance of 67mm from the wall around the work space.
Covers floors, walls, and ceilings.
This product uses 18650 lithium battery.
This irradiation laser will sound an alarm if the angle of inclination is 4 degrees or more, and by adjusting it so that it is horizontal, it can be placed accurately.
Ideal for installing lighting, hanging photos, laying walls and floors, etc.
Equipped with 16 lines, 8 vertical lines and 8 horizontal lines. The line can be irradiated all around the ceiling, walls, and floor, making it efficient for installing shelves, renovating, etc.
It can be placed directly on flat ground and can be used on slopes up to ±4 degrees without any problems. If it detects a tilt higher than that, an alarm will notify you and you will need to adjust it to make it level. In addition, even in situations where there is a slope of 4 degrees or more, adjustments can be made on the spot, making it possible to use it in a variety of situations.
When emitting a laser that serves as a reference for horizontal and right angles in construction work, etc. Also suitable for installing furniture or displaying paintings on walls.
4 x 360° Green Laser Marker Equipped with 16 green lines on 2 horizontal planes 360° and 2 vertical planes 360°, and can be used near walls at a distance of 67mm from the wall around the work space.
Covers floors, walls, and ceilings.
This product uses 18650 lithium battery.
This irradiation laser will sound an alarm if the angle of inclination is 4 degrees or more, and by adjusting it so that it is horizontal, it can be placed accurately.
Ideal for installing lighting, hanging photos, laying walls and floors, etc.
Equipped with 16 lines, 8 vertical lines and 8 horizontal lines. The line can be irradiated all around the ceiling, walls, and floor, making it efficient for installing shelves, renovating, etc.
It can be placed directly on flat ground and can be used on slopes up to ±4 degrees without any problems. If it detects a tilt higher than that, an alarm will notify you and you will need to adjust it to make it level. In addition, even in situations where there is a slope of 4 degrees or more, adjustments can be made on the spot, making it possible to use it in a variety of situations.
When emitting a laser that serves as a reference for horizontal and right angles in construction work, etc. Also suitable for installing furniture or displaying paintings on walls.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
