White Electric Function generator

Sebelum PPN:
Rp7.699.900 - Rp10.999.900
Spesifikasi
Frequency Accuracy±20ppm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can generate multiple waveforms, including sine waves, square waves, triangle waves, pulse waves, and arbitrary waves. The frequency range is up to 60MHz, and it features duty cycle adjustment, frequency sweep, frequency signal frequency, and counter functions. It can simultaneously display the output signal, amplitude, and frequency.
Feature
Specification
*Total harmonic distortion: <0.8% (20Hz to 20kHz, 0dBm) *Square wave/pulse wave overshoot: ≤5% *Sine wave harmonic suppression: ≥45dBc (<1MHz); ≥40dBc (1MHz to 20MHz) *Waveform sampling rate: 266MSa/s *Waveform length: 2048 points

Ulasan Produk

Tidak ada ulasan