MCP frequency counter

Sebelum PPN:
Rp7.399.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)about 230x85x240
Frequency Range10Hz to 100MHz (Channel A) 100MHz to 2.4GHz (Channel B)
Input Impedance1MΩ (Channel A) 50Ω (Channel B)
Mass (kg)About 1.5
Maximum Input Voltage250V (Channel A), 1/20 attenuation, 30mVrms to 1Vrms (Channel B)
Measurement Error±1x10<sup>-6</sup>
Measurement Functionsfrequency, period
Sensitivity35mV (1~20Hz) 20mV (20Hz~100MHz) 30mV (100MHz~2.4GHz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8-digit LED display Measurement range up to 2.4GHz (channel B) Low-pass filtered 2-channel input for low frequency measurements
Feature
Specification
(Coupling mode) AC, (Gate time) 1s, 10s, (Channel A LPF) -3dB bandwidth approx. 100kHz, (Channel A attenuation) 1/20

Ulasan Produk

Tidak ada ulasan