bitstrong Face recognition terminal type thermography stand DS series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number64-7815-07
Dimensions (mm)98.5x1342x225
Mass (kg)6.7
Suitable ModelBS-K1TA70MI-T,BS-K1T671TM-3XF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stand for face recognition terminal type thermography It can stand on its own by using the floor stand dedicated base DS-KAB6-BASE or by installing it with anchor bolts.
*Thermography body is not included.

Ulasan Produk

Tidak ada ulasan