AX BRAIN Elevator tripod

Sebelum PPN:
Rp4.699.900
Spesifikasi
Elevation Range (mm)[Elevator] 310
Height (mm)Leg splits: [1st row] 560 [2nd row] 935 [3rd row] 1335
Height When Folded (mm)620
Included AccessoriesFine adjustment stand (tripod head), soft case
Mass (kg)1.9
Maximum Height (mm)1645 (up to the mounting surface for the tripod head)
Mounting Screw5/8 inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aligning horizontal line lights is now easy!
Includes a fine-adjustment stand (tripod head) and allows for projection of a plumb bob!
For a tripod for a laser level

Ulasan Produk

Tidak ada ulasan