NARIKA EasySense V-Log8 BLE

Sebelum PPN:
Rp24.999.900
Spesifikasi
Dimensions (mm)143x103x45
Humidity Measurement Range (%)0~100
Included Accessories4 sensor cables (2 long and 2 short), USB cable, EasySense software
InputAnalog input 4 (digital input shared 2)
InterfaceUSB
Main Unit Dimensions, Width W x Depth D x Height H (mm)143x103x45
Measurement IntervalFastest 20μs (50kHz)
Power SupplyRechargeable power supply
Resolution12bit
SensorSound, light, humidity, barometric pressure
Supported OSWindows 11, MacOS, iOS, Android, ChromeOS (iOS and Android only support wireless connection)
Type8 BLE
Type of ConnectionUSB or wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurements can be taken with the main unit alone without connecting to a computer. If you import the measured data to your computer, you can display graphs and analyze the data. ●Measured data can be wirelessly transmitted to a tablet for smooth data sharing.
* Wireless connection requires a terminal with wireless function. * A dedicated external sensor is required for the experiment. *The software can be downloaded for free.

Ulasan Produk

Tidak ada ulasan