NARIKA Dissecting microscope SDM-2N

Sebelum PPN:
Rp2.999.900
Spesifikasi
Brightness1200lx,102,000mcd
Dimensions, Width W x Depth D x Height H (mm)Approximately 640x115x120
Light SourceHigh brightness white LED (fluorescent tube type) 20W, LED rated life 40,000 hours
Power Input (V)AC85~250,50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An upright anatomical microscope with a built-in erecting prism that prevents the observed image from being inverted.
There is ample space for detailed manual work (working distance: 68mm), and it can accommodate objects up to 40mm in height.
The magnification is 20x and 30x. It allows observation of an upright image, achieving high work efficiency.
*This product was developed for educational purposes. We cannot guarantee its performance for use outside of this purpose.

Ulasan Produk

Tidak ada ulasan