Dino-Lite Dino-Lite Microscope Light (Lampu Mikroskop)

Sebelum PPN:
Rp889.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Dino-Lite Edge M AF EDR/EDOF/AMR/FLC Polarizer (Polarization) *Size: Diameter: 33 x Length: 114 (mm) *Weight: 111g *Supported OS: Windows 7 / 8 /10, Mac OSX 10.5 Afterwards *Power source: USB pass power *Interface: USB2.0 *Accessories: Main unit, 5 types of tip attachments, software CD-ROM, calibration sheet CS41 (pitch 0.1mm), warranty card, storage bag, cable band *Resolution: 1280 x 1024, approximately 1.3 million pixels*Frame rate: 30fps*Sensor: 1.3Mpixels, 1/4 inch CMOS*Exposure/compensation: Auto exposure/auto correction/auto color balance/saturation/contrast correction*Magnification/others: Approx. 20 to 220 times, polarization function *Verified compliance standards: CE, FCC, ROHS *Others: polarization function, 8 white LED lights, measurement function (*), calibration function. *The magnification scale on the main unit is a guideline. Accurate numerical values can be measured using dedicated software. *Package size: Width 165 x Height 62 x Depth 164 (mm) *Weight including package: 348g *Warranty period: 12 months *WiFi streamer WF-20 for Dino-Lite AF series *Size: Width 36.5 x Height 32 x Depth 58(mm) *Weight: 57g *Accessories: Main unit, USB cable (80cm), Japanese manual *Power source: Charge via USB *Battery: 1600mAh lithium ion battery *Operating time: Approx. 2.5 hours *Charging time: Approx. 3-4 hours*WiFi: Wi-Fi IEEE802.11b/g/n*Frequency: 2.412GHz to 2.485GHz*Power consumption: 2.5W*Operating temperature: 10 to 45°C*Package size: Width 160 x Height 60 x Depth 162(mm)*Weight including package: 200g*Warranty period: 12 months

Ulasan Produk

Tidak ada ulasan

Halaman Terkait