Dino-Lite Dino-Lite Microscope Light (Lampu Mikroskop)

Sebelum PPN:
Rp719.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Dimensions: 104 x 32 x 32 mm (W x D x H) *Weight: 92g *Accessories: Main unit, storage bag, strap, 6 types of tip attachments, HDMI cable, DVI cable, AC cable *Interface: HDMI / DVI *LED: 8 white LEDs *Resolution: 1280 x 720px *Magnification: Approx. 10 to 140x *Polarization function: Yes *Sensor: 1/4 inch CMOS *Exposure/Correction: Automatic exposure/automatic correction/automatic color balance, saturation, contrast correction *Applicable standards: CE, FCC, ROHS *Notes: *DVI connection may not be compatible with some monitors. In that case, please use HDMI connection. *Items other than those listed are not included. *The manufacturer is not responsible for any accidents or damages that occur as a result of using this product. *If you notice any abnormalities such as heat, strange noises, or strange odors in this product, stop using it immediately and contact the manufacturer's support center. *Specifications may change without notice for improvement. *Package size: Width 215 x Height 185 x Depth 75 (mm) *Weight including packaging: 974g *Warranty period: 1 year

Ulasan Produk

Tidak ada ulasan