SHOEI Digital Thermometer MIO

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)265x34x115
Power SupplyWired
ShapeSquare
Type1P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily check the bath water temperature at a glance! This easy-to-read digital bathroom thermometer allows you to check the water temperature in your bathtub while you're in the bathroom. It features a square design and a Pt100Ω temperature sensor input.
*A sensor is required separately for temperature measurement. *Use the JLW sensor when installing in the middle of a pipe, and the M1 sensor when submerging it in the bathtub. A temperature controller will also need to be purchased separately.
Feature
Specification
Temperature sensor input: Resistance temperature detector Pt100Ω 3-wire system

Ulasan Produk

Tidak ada ulasan