TEXIO TECHNOLOGY Digital Storage Oscilloscope

Sebelum PPN:
Rp19.999.900 - Rp29.999.900
Spesifikasi
Channel Used (ch)2
Dimensions (mm)380x208x127.3
Display7 inch color TFT LCD
InterfaceUSB
Mass (kg)About 2.8
Maximum Input Voltage (V)300rms
MemoryMaximum 10M points / ch (1 / 10 / 100k 1 / 10M points can be selected)
Power Input (V)AC100~240
Sample RateMaximum: 1GS/s (at 1ch)
SensitivityVertical: 1mV/div to 10V/div

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a digital storage oscilloscope equipped with a 7-inch color LCD screen.
With a high-speed waveform update of 50,000 waveforms per second and grayscale display using VPO technology, even infrequently occurring phenomena can be clearly observed.
It features 36 types of automatic measurement functions, allowing you to easily measure various parameters of a waveform.
Waveform data and screen images can be saved to a USB memory stick or remote disk (DCS-1074B/1104B only) at set intervals and time intervals.
Waveform data and screen images can be saved to a USB memory stick at set intervals and time intervals.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Horizontal range: 5ns/div to 100s/div

Ulasan Produk

Tidak ada ulasan