TEXIO TECHNOLOGY Digital Storage Oscilloscope

Sebelum PPN:
Rp46.999.900 - Rp58.999.900
Spesifikasi
Dimensions (mm)384x127.3x208
Display8-inch color TFT LCD
InterfaceUSB LAN
Mass (kg)About 2.8
Maximum Input Voltage (V)300rms
MemoryUp to 10M points (selectable from 1/10/100k or 1/10M points)
Power Input (V)AC100~240
SensitivityVertical: 1mV/div to 10V/div

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This digital oscilloscope features a large 8-inch color LCD screen and can sample at a maximum speed of 1 GS/s.
With a high-speed waveform update of 120,000 waveforms per second and grayscale display using VPO technology, even infrequently occurring phenomena can be clearly observed.
With waveform memory of up to 10 million points per channel and segmentation capabilities of up to 29,000 screens, you can efficiently capture only the phenomena you need.
The data logging function allows you to save waveform data and screen images for up to 100 hours per trigger.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Horizontal range: 1 ns/div to 100 s/div

Ulasan Produk

Tidak ada ulasan