KRONE Digital pressure gauge KDM30α multi-wireless type receiver

Sebelum PPN:
Rp5.799.900
Spesifikasi
Dimensions (mm)Approximately 23.5 x 62
Frequency band (MHz)Wireless: 920
Operating Humidity (%)Up to 85 RH (no condensation)
Operating Temperature Range (°C)0~40
Power SupplyUSB drive (5V) Type A
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital pressure gauge KDM30-α multi wireless receiver (base unit).
One receiver can receive information from up to 32 digital pressure gauges (child units).
A KDM30-α Multi Wireless wireless group consists of a parent unit (receiver) and up to 32 child units (KDM30-α Multi Wireless main units).
A wireless group consists of one parent unit, and data communication is enabled for each child unit in the group by setting the same group ID as the parent unit and individual device IDs.
In addition, if the parent unit and child unit are far apart or the reception sensitivity is low due to noise, etc., it is possible to install a repeater. Please contact us for details.
* Be sure to read the manufacturer's instruction manual carefully before use.
Feature
Specification
Number of connections (child units): Maximum 32 units (sampling time 3 minutes or more)

Ulasan Produk

Tidak ada ulasan