OHAUS Digital platform scale (certified) 150kg

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number3-5141-03
Dimensions, Width W x Depth D x Height H (mm)354x634x784~804
Height (mm)784~804
Length (mm)634
Mass (kg)About 13
Maximum Capacity (g)150000
Scale (g)50
TypeDigital stand scales
Weighing Pan Dimensions (mm)350x500
Weighing Pan ShapeSquare
Width (mm)354

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It features a checker function that allows you to confirm underweight, correct weight, and overweight using sign displays and LED lights. Simply place a sample corresponding to the lower limit, and the upper limit will be set according to a pre-set tolerance value (the tolerance can be selected from a percentage of the target value (g) or a percentage of the weighed weight (%)).
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan