KRONE Digital differential pressure gauge KS3200

Sebelum PPN:
Rp8.199.900 - Rp9.499.900
Spesifikasi
Analog Output4-20mA
Connection cableIncluded
Current Consumption (mA)53 (Output 20, with backlight on) *Comparison output not included
Display Accuracy±1digit
Mass (g)About 48
Maximum Load Current (mA)100(vol=1.35V) *Resistive load
Measurable FluidAir and non-corrosive gas (no dust)
Measurement MethodSemiconductor differential pressure method
Operating Humidity Range35 to 85 (no condensation)
Operating Temperature Range (°C)0-50 (no freezing)
Pattern SettingPush-button digital setting
Power SupplyDC24V(±10%)
Power Supply Voltage (V)DC24(±10%)
Protection ClassIP40 (indoor specification)
Setting Range0-100%F.S.
StandardCE,UL,RoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KS3200 is a digital micro-differential pressure gauge that incorporates a wide range of functions to enable almost all micro-differential pressure measurements and control to be performed with just one unit.
It achieves high functionality, high accuracy, and low price, and also uses a high-contrast LCD for the display to improve visibility.
Various settings can be easily made using the keys on the front of the panel, and the innovative panel features a black base color that emphasizes design, and can be easily installed with a single touch from the front.
The measurement range is 0-100Pa to 5000Pa (differential pressure) and ±100Pa to ±5000Pa (compound pressure), and it can measure air and non-corrosive gases.
As an air conditioning monitor for semiconductor manufacturing equipment and clean rooms, measurement of differential pressure in pipes, and air conditioning systems for subways and underpasses
* Be sure to read the manufacturer's instruction manual carefully before use.
Feature
Specification
* Comparison setting output: Hi, Lo, Go 3-point output * Warm-up: 5 minutes

Ulasan Produk

Tidak ada ulasan