White Electric Digital DC Voltmeter (Circular)

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (cm)Included: 20
Input Impedance (kΩ)>100
Measurement Voltage (V)5~100
Operating Current (mA)Less than 12
Thickness (mm)20
Wiring Connection+ (red), - (black)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a circular DC voltmeter that can measure up to 100V.
You can choose from red, blue, or green LED colors.
The mounting hole diameter is 30mm, and power supply wiring is also included.
Feature
Specification
Measurement speed: 300ms/time

Ulasan Produk

Tidak ada ulasan