Yagami Inc. Digital binocular stereo microscope with monitor

Sebelum PPN:
Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This zoomable stereo microscope, capable of magnification from 7 to 45 times, features a 10-inch touchscreen monitor. Its high-quality optics allow for clear 3D image observation, and it can also capture still images and videos, as well as measure length, area, and angle. An HDMI output function allows for sending images to a larger monitor.
[Total Magnification] 7-45x [Eyepiece] Large aperture, wide field of view 10x (field of view 20), diopter and interpupillary distance adjustable [Objective Lens] 0.7-4.5x (zoom-adjustable) [Illumination] White LED incident and transmitted illumination (simultaneous illumination possible) [Dimensions] 245(W) x 320(D) x 550-650(H) mm [Weight] Approx. 5.6 kg [Still Images] Maximum approx. 4 million pixels [Video] Maximum approx. 2 million pixels [Frame Rate]: Maximum 30fps [Video Output] HDMI (with wireless adapter)

Ulasan Produk

Tidak ada ulasan