White Electric Dial timer

Sebelum PPN:
Rp329.900
Spesifikasi
AlarmBell sound
Dimensions (mm)DIA97x57
Mass (g)113
Maximum Setting Time60 minutes
MethodSpring-driven (manual winding)
Mounting TypeDeferred
Power SupplyUnnecessary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a spring-wound (manual winding) mechanism that does not require batteries. It can be used even in places where it is difficult to secure a power source.
The timer can be set in the range of 0 to 60 minutes. It is suitable for managing estimated work time and cooking time.
Setting the time is easy and intuitive; simply turn the dial.
A bell will sound to notify you when the set time arrives.
This is a stationary type that can be placed on a workbench or cooking counter.
It can be used for cooking, experiments, work time management, studying, and daily time management.
*When using, please turn the dial to the maximum position once, then turn it back to the desired time to set it.

Ulasan Produk

Tidak ada ulasan