A-Gas Japan Data Logger Multi LRC Meter
#Grup produk P116977214
Spesifikasi
| AC Current | ~10 |
|---|---|
| AC Voltage (V) | 0.6/6/60/600/1000 (accuracy ±1%±2dgt, resolution 0.1m/1m/10m/100m/1V) |
| Continuity Test | Buzzer sound (<20Ω) |
| DC Voltage (V) | 0.6 (accuracy ±0.5%+2dgt, resolution 0.1mV), 6/60/600/1000 (accuracy ±0.8%+1dgt, resolution 1m/10m/100m/1v) |
| DC Vurrent | ~10 |
| Display | Large 64mm x 47mm LCD display |
| Frequency | 0.1Hz to 20MHz (accuracy ±0.5%+2dgt, resolution 0.1/1/10/100/1K/10KHz) |
| Function | Data hold, MAX/MIX hold, Peak hold |
| Insulation Resistance (MΩ) | 60 |
| Operation Environment | 0-50 °C, 80% RH or less |
| Recording Interval | 2-3600 seconds |
| Resistance (Ω) | 40A/400A accuracy ±(1.9%rdg+5dgt) |
| Temperature (°C) | -100 to +1000, accuracy ±1%rdg±1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DC voltage: up to 1000V
AC voltage: up to 1000V
DC current: up to 10A
AC current: up to 10A
Resistance: ~60MΩ
Frequency: ~1KHz
Capacitance: ~600μF
Continuity, Diode Data Hold, MAX/MIN Hold, Peak Hold True Effective
AC voltage: up to 1000V
DC current: up to 10A
AC current: up to 10A
Resistance: ~60MΩ
Frequency: ~1KHz
Capacitance: ~600μF
Continuity, Diode Data Hold, MAX/MIN Hold, Peak Hold True Effective
Feature
Specification*Inductance: 600μF/6m/60m/600m/6/60/100H, accuracy 600pF (±5rdg±5dgt) 60/100H (±2.5%rdg±dgt), 6m/60m/600m/6H (±1.5%rd±5dgt) *Capacitance: 600pF/6n/60n/600n/6μF/60μF/600μF, accuracy 600pF (±2.5rdg±5dgt) 100μF/600μF (±5%rdg±dgt), 6n/60n/600n/6μ/60μF (±1.5%rd±5dgt) *Data: Varies depending on MicroSD card capacity *Measurement range/AC current (A): 600uA (accuracy ±1.5%+2dgt, resolution 0.1uA), 6000uA (accuracy ±1.5%+2dgt, resolution 1uA), 60mA (accuracy ±1%+2dgt, resolution 0.01mA), 600mA (accuracy ±1%+2 dgt, resolution 0.1mV), 10A (accuracy ±1.5%+2dgt, resolution 0.01A) *Measurement range/DC current (A): 600uA (accuracy ±1.5%+2dgt, resolution 0.1uA), 6000uA (accuracy ±1. 5%+2dgt, resolution 1uA), 60mA (accuracy ±1%+2dgt, resolution 0.01mA), 600mA (accuracy ±1%+2dgt, resolution 0.1mV), 10A (accuracy ±1.5%+2dgt, resolution 0.01A)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
