TEXIO TECHNOLOGY Compact AC/DC Power Supply

Sebelum PPN:
Rp61.999.900 - Rp82.999.900
Spesifikasi
Communication OutputRS-232C: EIA/TIA-232D compliant, connected with 3-wire cross cable, D-SUB 9 pin male, no flow, data length: 7/8, parity: none/O/E, STOP: 1/2, speed: 1200, 2400, 4800, 9600 (initial setting), 19200, 38400, 57600, 115200
Display4.3 inch color LCD
External ConnectionInput: Interlock, test start, test end Output: PASS, FAIL, 5VTTL level, input pull-up 47kΩ, output impedance 100Ω, output: power ON/output ON/limit status/sequence synchronization/Busy, input: output ON/output OFF/Sequence start/end/stop/branch
Frequency Range47~63Hz, 40.00~999.9Hz (AC mode) 1.00~999.9Hz (AC+DC mode)
InterfaceGP-IB (Gtype only): SCPI-1993, IEEE 488.2 compliant, dedicated connector (requires connection with GTL-258), LAN, USB host, USB device, RS-232C (Rtype, Gtype), GP-IB ( Gtype only)
Mass (kg)About 10.5
Measuring ItemEffective voltage, average voltage, peak voltage, effective current, average current, I Peak Hold current, power, active power, apparent power, power factor, crest factor
ModeAC(INT),DC(INT),AC+DC(INT),AC(EXT),AC+DC(EXT),AC(ADD),AC+DC(ADD),AC(SYNC),AC+DC(SYNC)
Number of PhasesSingle-phase two-wire
Output WaveformSine wave, square wave, triangle wave, direct current, arbitrary waveform
Power Factor0.95typ (100V range), 0.9typ (200V range)
Protective FunctionOCP (over current protection), OTP (over temperature protection), OPP (over power protection), FAN fail (fan abnormality)
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionVoltage measurement: 0.1V, current measurement: 0.01A (RMS/AVG), 0.1A (PEAK)
Size213(W)x124(H)x480(D) (excluding protrusions)
Wave FormArbitrary: fixed length 4096 points x 16 waveforms

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ASR series is a compact AC/DC power supply with an output capacity of 500VA/1000VA, employing an inverter system. It supports a wide range of AC waveforms, including numerous output modes and measurement functions, harmonic analysis mode, sequence and simulation test functions, and an arbitrary waveform mode. Furthermore, it offers nine different output modes through combinations of AC + DC, internal + external signals, and more. Standard interfaces include USB/LAN/RS-232C, with models also available that include an additional GP-IB interface. Equipped with a color LCD display, it is a multi-functional, intuitive, and easy-to-use compact AC/DC power supply. Using the external input and arbitrary waveform functions, it can handle larger voltage and current signals that are difficult to handle with a standalone signal generator.
Warning
Calibration certificate and traceability diagram included
Feature
Specification
Presets: 30, remote sensing: compensated up to 5% of rating, total harmonic distortion (THD): 0.5% or less, voltage measurement accuracy PEAK: 45Hz to 65Hz and DC: ±(|2%ofreading|+1V)(100V range), ±(|2%ofreading|+2V)(200V range), voltage measurement accuracy RMS/AVG: 45Hz to 65Hz and DC: ±(0.5%ofreading+0.3V)(100V range), ±(0.5%ofreading +0.6V) (200V range), 40Hz to 999.9Hz: ±(0.7%ofreading+0.9V)(100V range), ±(0.7%ofreading+0.9V)(200V range), current measurement accuracy PEAK: 45 Hz to 65 Hz and DC: ±(|2 % of reading| + 0.2 A) (100 V range), ±(|2 % of reading| + 0.1 A) (200 V range), current measurement accuracy RMS/AVG: 45 Hz to 65 Hz and DC: ±(0.5 % of reading + 0.04 A)(100V range), ±(0.5 % of reading + 0.02 A)(200V range), 40 Hz to 999.9 Hz: ±(0.7 % of reading + 0.08 A) (100V range), ±(0.7 % of reading + 0.04 A) (200V range), harmonic measurement: effective voltage up to the 40th order of the fundamental wave, effective current, voltage range: 90 to 264 Vac

Ulasan Produk

Tidak ada ulasan