White Electric Clamp meter

Sebelum PPN:
Rp2.599.900
Spesifikasi
AC Current (A)6~600
AC Voltage (V)6~600
Accuracy[AC voltage] ±(0.5%+3) [DC voltage] ±(0.5%+3) [AC current] ±(2%+30) [Resistance] ±(0.8%+3) [Capacitance] ±( 3.5%+20)
Capacitance (F)10n~60000μ
DC Voltage (V)6~500
Dimensions, Width W x Height H x Depth D (mm)67x176x33
FunctionDiode on/off / Square wave output / NCV measurement / Backlight / True RMS measurement / Light
Mass (g)205
Maximum Display5999
Resistance (Ω)6k~600k
Sample Rate (time/s)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This clamp meter can measure AC and DC voltage, current, resistance, and capacitance. It features multiple functions including diode checking, NCV, and true RMS measurement. With a maximum display of 5999, a lightweight and compact design, and the ability to measure simply by clamping it onto the wire, it's suitable for a wide range of applications.

Ulasan Produk

Tidak ada ulasan