Chauvin Arnoux Chauvin+Arnoux+ current clamp, +AC, + bandwidth: 40+Hz+→+40+kHz

Sebelum PPN:
Rp14.999.900
Spesifikasi
Suitable ModelGeneral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current = 200A Probe Type = AC Minimum Bandwidth = 40Hz Maximum Bandwidth = 10kHz Maximum Conductor Size = 20mm Safety Category = CAT IV 300 V, CAT III 600 V Safety Category Level = CAT I, CAT III Model Number (P) = MN60 Best Accuracy = ±1.5 % + 5 mV Safety Category Voltage = 300 V, 600 V Bandwidth = 40 Hz -> 40 kHz Chauvin Arnoux MN60 Mini Clamp. Nominal measuring range 0.1 A to 20 A ac and 0.5 A to 200 A ac. Dual-range AC current clamp Safe, non-intrusive current measurement 40 Hz to 10 kHz bandwidth Ergonomically designed jaws for easy measurements in hard-to-reach areas, can be hooked onto cables Conductor size: 20 mm diameter or 20 x 5 mm busbar Equipped with 2 m coaxial lead and 50 Ω BNC plug suitable for most analog and digital oscilloscopes IEC1010-2-032 (safety standard) 600 V Cat III compliant

Ulasan Produk

Tidak ada ulasan