Mileseey Carbon monoxide concentration meter PTH-12

Sebelum PPN:
Rp2.699.900
Spesifikasi
Dimensions (mm)83x83x32
Humidity Range (RH)20~80% RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to a combination of serial port output and PWM output, the PTH-12 uses a built-in temperature sensor to detect carbon monoxide concentration in the air based on electrochemical principles.
*This product cannot be immersed in water or placed in environments exceeding 60°C. It must also be kept away from fire. *This product is a precision measuring instrument and cannot be disassembled without permission. *Do not place it in environments with a lot of dust or corrosive gases for measurement. *When measuring the temperature and humidity inside a vehicle, do not leave this product in direct sunlight for extended periods.
Feature
Specification
Carbon monoxide concentration range: 0 to 500 ppm, temperature measurement range: -10 ° C to 40 ° C, temperature measurement error: ± 1 ° C, humidity error: ± 5% RH, carbon monoxide resolution: 1 ppm

Ulasan Produk

Tidak ada ulasan