Kowa Optronics Binoculars SVII 25

Sebelum PPN:
Rp3.699.900 - Rp3.999.900
Spesifikasi
Interpupillary Distance Adjustment Range (mm)55~73
Mass (g)260
Minimum Focusing Distance1.5m
Objective Lens Effective Diameter (mm)25
Overall Length (mm)104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SVII series that realized excellent optical performance at high cost performance. A lineup of 50 mm, 42 mm, 32 mm, and 25 mm calibers. Full-scale specification model that is active in a wide variety of scenes

Ulasan Produk

Tidak ada ulasan